Shop All VHB Tapes
This Product is Discontinued
3M
3M 4957F VHB Tape 2" x 5yd, White, 62 mil (Discontinued)
Mfr # 4957F
Zoro # G4246995
This Product is Discontinued
Key Features
- Tape Backing Material Acrylic Foam
- Series 4957
- Tape Adhesive Acrylic
- Tape Width 2 in
- Tape Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Length | 5 yd. |
Tape Core Diameter | 3 in |
Width | 2" |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Metric Width | 50.8 mm |
Imperial Tape Width | 2 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Low-Temperature Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4957, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.