Shop All Double Sided Foam Tapes
3M
3M 4951 VHB Tape 2" x 5yd, White, 45 mil
Mfr # 4951
Zoro # G4241842
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4951
- Zoro # G4241842
- UPC # 888519025659
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Width | 2" |
Length | 5 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 5 yd |
Metric Width | 50.8 mm |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Firm Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4951, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Super Glue XL High Strength Super Glue 25 gm, 6PK (7400202)
- PERMATEX Rtv Blue Silicone Gasket Maker, 37461 (37461)
- HENRY Henry 547 UniPro Universal Underlayment, Patch & Skimcoat 10 lb (547 10 lb)
- PHENOSEAL White Vinyl Kitchen and Bath Adhesive Caulk 10 oz (00005)
- 3M 3M 4462W Double Coated Foam Tape 0.5" x 5yd, White (4462)
- 3M Double Sided VHB Tape, 1/2 in., Gray, 36 yd (4941)
- 3M 3M 4658F Double Coated Foam Tape 0.75" x 4yd Clear (4658F)
- 3M 3M 4496B Double Coated Foam Tape 12" x 5yd, Black (4496)
- 3M 3M 4658F Double Coated Removable Foam Tape 1" x 27yd Clear (3M 4658F)
- 3M Repulpble Flatback Tape, 36mmx55, White (R3127)
- 3M Acrylic Plus HighBondTape 06384 Blk, PK12 (06384)
- 3M Double Sided Foam Tapes