Shop All Double Sided Foam Tapes
3M
3M 4950 VHB Tape 6" x 5yd, White, 45 mil
Mfr # 4950
Zoro # G4237143
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4950
- Zoro # G4237143
- UPC # 888519025581
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Width | 6" |
Length | 5 yd. |
Imperial Tape Length | 5 yd |
Metric Width | 152.4 mm |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 6 in |
Description
Dream, Design, Deliver with 3M VHB Tape 4950. It is a white, 0.045 in (1.1 mm), general purpose acrylic adhesive with a firm foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cable Path Tape 6" W x 30yds- Black (TAPE-CP-6-BK)
- 3M High Strength Small Hole Repair (SHR-3-AIO)
- LOCTITE Mixing Nozzle, Brown, Green, 1:1, 2:1 Mixing Ratio, 10 PK (1573153)
- SAKRETE 3 lbs Quality Mortar Repair (SA570916)
- 3M 3M 4950 VHB Tape 0.75" x 5yd, White, 45 mil (4950)
- 3M 3M 4950 VHB Tape 2" x 5yd, White, 45 mil (4950)
- 3M 3M 4950 VHB Tape 0.5" x 5yd, White, 45 mil (4950)
- 3M 3M 4910 VHB Tape 1" x 5yd, Clear, 40 mil (4910)
- 3M 3M GPT020 Double Coated Tape 2" circles - 100 per pack (3M GPT-020)
- 3M Double Coated Tape, Polyethylene, PK24 (9579)
- SCIENFIC INDUSTRIES GENIE Double Sided Adhesive Tape Roll, 60in x 1in, Pack of 1 (SI-1616)
- 3M Foam Tape