Shop All Double Sided Foam Tapes
3M
3M 4950 VHB Tape 12" x 1yd, White, 45 mil
Mfr # 4950
Zoro # G4240117
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 1 yd
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4950
- Zoro # G4240117
- UPC # 888519025598
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 1 yd |
Tape Core Diameter | 1.5 in |
Width | 12" |
Length | 1 yd. |
Imperial Tape Width | 12 in |
Metric Tape Length | 0.91 m |
Imperial Tape Length | 1 yd |
Metric Width | 304.8 mm |
Description
Dream, Design, Deliver with 3M VHB Tape 4950. It is a white, 0.045 in (1.1 mm), general purpose acrylic adhesive with a firm foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 36yd, Black (4496)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (6-20-468MP)
- 3M Masking Tape, 24mm W x 55m L, Tan, PK36 (2693)
- 3M Sealant, 144 PK (67033)
- 3M 3M 4950 VHB Tape 6" x 1yd, White, 45 mil (4950)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M Double Coated Tape, Paper, Clear, PK36 (444)
- 3M 3M 4466W Double Coated Foam Tape 0.75" circle, White, 100PK (4466W)
- 3M Insulation Tape, Johns Manville, HP Ultra (ASJ/POLY #106)
- 3M Double Coated Tape, 60 yd L, PK32 (70-0064-3624- 3)
- 3M 3M 4496B Double Coated Foam Tape 2" x 5yd, Black (4496)
- 3M Foam Tape