Shop All VHB Tapes
3M
3M 4950 VHB Tape 11" x 5yd, White, 45 mil
Mfr # 4950
Zoro # G5862337
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Performance Temp. 200.0 Degree
- Tape Backing Material Acrylic Foam
- Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | VHB Tape |
Max. Tape Performance Temp. | 200.0 Degree |
Tape Backing Material | Acrylic Foam |
Adhesive | Acrylic |
Description
Dream, Design, Deliver with 3M VHB Tape 4950. It is a white, 0.045 in (1.1 mm), general purpose acrylic adhesive with a firm foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Instant Adhesive, MIL Spec A46050C Type II, Class 3, 4 oz, Clear (6212)
- 3M UV Protective Tape, BLUE, 6" x 200 ft. (PT2UV26B)
- SCOTCH 3/4 in. W X 66 ft. L Orange Vinyl Electrical Tape (10869-DL-5)
- DRIPLESS Dripless Caulk Gun, Gold, Aluminum, 30 oz (WL9907500)
- 3M 32 mil Acrylic Foam Tape Grey, 2in x 18yd (RP+080GF)
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (LSE110WF)
- 3M Double-Sided Foam Tape, 36 yd L, 1" W, PK9 (RP+040GF)
- 3M 3M 4930 VHB Tape 2" x 2", White, 25 mil, 5PK (4930)
- 3M 3M 4926 VHB Tape 0.75" x 5yd, Gray, 15 mil (4926)
- 3M VHBTape LSE-160WF, White, 1"x36, PK9 (LSE-160WF)
- 3M 3M 4926 VHB Tape 0.25" x 5yd, Gray, 15 mil (4926)
- 3M VHB Tapes