Shop All Double Sided Foam Tapes
3M
3M 4950 VHB Tape 1" x 5yd, White, 45 mil
Mfr # 4950
Zoro # G4321816
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 5 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4950
- Zoro # G4321816
- UPC # 888519000205
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Width | 1" |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Description
Dream, Design, Deliver with 3M VHB Tape 4950. It is a white, 0.045 in (1.1 mm), general purpose acrylic adhesive with a firm foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS PC-Plumbing Epoxy Putty, 1.3 oz. 3 min work time, 1 hr cure (021590)
- 3M VHBTape LSE-060WF, White, 1/2"x, PK18 (LSE-060WF)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Mocha (WAX09S-10PK)
- LOCTITE Blue Threadlocker Stick - Medium Strengt, 504466 (504466)
- 3M 3M 4936 VHB Tape 2" x 5yd, Gray, 25 mil (4936)
- 3M 3M 4004 Double Coated Foam Tape 1" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4008 Double Coated Foam Tape 1" x 36yd, White, 1/8" thick (4008)
- 3M 3M™ 4462 Double Sided Foam Tape, 1" x 72 yds., 1/32", White, 9/Case (T9554462)
- 3M 3M 4950 VHB Tape 0.5" x 5yd, White, 45 mil (4950)
- 3M 3M 4936 VHB Tape 0.5" x 5yd, Gray, 25 mil (4936)
- KLASSE Double Sided Tape, Foam, 3/4in, White, 36 yd (1006WX)
- 3M Double Sided Foam Tapes