Shop All VHB Tapes
3M
3M 4941 VHB Tape 0.75" x 5", Gray, 45 mil, 15PK
Mfr # 4941
Zoro # G5864629
product price: $21.99
/ea
Sold in multiples of 15 for $329.85
$329.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | VHB Tape,0.75 x 5",PK15 |
Number of Adhesive Sides | 2 |
Description
VHB Tape,0.75 x 5 In.,PK15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Polyurethane All Purpose Construction Adhesive 29 oz (505423)
- BRADY Laminate Tape, Clear, 3In x 100Ft (142138)
- DAP Contact Cement, Weldwood Nonflammable Series, Natural, 1 qt, Can (25332)
- 3M Gasket Adhesive, 5 gal, Yellow (1300L)
- 3M 3M 4930 VHB Tape 1" circle, White, 25 mil, 250PK (4930)
- 3M Double-Sided Foam Tape, 5 yd L, 2" W (LSE160WF)
- 3M 3M 4905 VHB Tape 1.5" circle, Clear, 20 mil, 100PK (4905)
- 3M 3M 5962 VHB Tape 3" circle, Black, 62 mil, 100PK (5962)
- 3M 3M 4905 VHB Tape 0.75" x 5yd, Clear, 20 mil (4905)
- 3M 3M 4929 VHB Tape 12" x 12", Black, 25 mil, 6PK (4929)
- 3M 3M 4926 VHB Tape 0.5" x 5yd, Gray, 15 mil (4926)
- 3M Foam Tape