Shop All VHB Tapes
3M
3M 4941 VHB Tape 0.5" x 10", Gray, 45 mil, 12PK
Mfr # 4941
Zoro # G5864741
product price: $23.79
/ea
Sold in multiples of 13 for $309.27
$309.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | VHB Tape,0.5 x 10",PK12 |
Number of Adhesive Sides | 2 |
Description
VHB Tape,0.5 x 10 In.,PK12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Tan, 60 yd L, 13/16" W, PK48 (206932)
- MIRACLE SEALANTS Grout Sealer, 15 oz., 6 PK (GRTSLRAEROCS)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565012506)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1" x 60 yds., Natural, 36/Case (T9352200)
- 3M 3M 4950 VHB Tape 3" x 5yd, White, 45 mil (4950)
- 3M 3M 5952 VHB Tape 12" x 5yd, Black, 45 mil (5952)
- 3M 3M 4950 White VHB Tape 1.5in diameter 100PK (3M 4950 CIRCLE-1.5"-100)
- 3M VHBTape LSE-110WF, White, 1/2"x, PK18 (LSE-110WF)
- 3M 3M 4950 VHB Tape 11" x 5yd, White, 45 mil (4950)
- 3M 3M 4905 VHB Tape 1" circle, Clear, 20 mil, 5PK (4905)
- 3M 3M 4646 VHB Tape 0.625" circle, Dark Gray, 25 mil, 2000PK (4646)
- 3M Foam Tape