Shop All Double Sided Foam Tapes
3M
3M 4936 VHB Tape 2" circle, Gray, 25 mil, 100PK
Mfr # 4936
Zoro # G5700676
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 2 in
- Tape Length 2 in
- Tape Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4936
- Zoro # G5700676
- UPC # 888519070475
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 2 in |
Diameter | 2" |
Tape Core Diameter | 3 in |
Metric Tape Shape Diameter | 50.8 mm |
Imperial Tape Shape Diameter | 2 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB Conformable Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4936, Imperial Tape WxL 2 in dia, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Imperial Tape Shape Diameter 2 in, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK Drive-Maxx 1000 Matte Black Water-Based Rubberized Asphalt Driveway Sealer 4.75 gal (6455-9-30)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 50 mL Bottle (15050)
- TODOL Spray Foam Sealant, 24 oz, Yellow (IPF01)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- 3M 3M 4492B Double Coated Foam Tape 6" x 5yd, Black (4492)
- 3M MOUNTING STRIPS 1X3"" 8PC (414H-ST)
- 3M 3M 4008 Double Coated Foam Tape 1" x 36yd, White, 1/8" thick (4008)
- 3M Exterior Attachment Tape, 38582, PK24 (38582)
- 3M 3M 4930 VHB Tape 1" x 5yd, White, 25 mil (4930)
- 3M White Duct Tape 3920-WH, 1.88"x20yd, PK12 (3920-WH)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black, Width: 1/2" (4496)
- 3M Double Sided Foam Tapes