Shop All Double Sided Foam Tapes
3M
3M 4936 VHB Tape 1" x 1", Gray, 25 mil, 250PK
Mfr # 4936
Zoro # G5703047
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 1 in
- Tape Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4936
- Zoro # G5703047
- UPC # 888519071458
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 1 in |
Length | 1" |
Width | 1" |
Imperial Tape Length | 1 in |
Imperial Tape Width | 1 in |
Metric Tape Length | 25.4 mm |
Metric Width | 25.4 mm |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB Conformable Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4936, Imperial Tape Length 1 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER-GIBSON Gardner Gibson 3-20-7234 1 Gallon Clear Dynamite 234 Hd Premium Grade Wall-cover Adhesive (28932)
- INTERTAPE Aluminum Foil Linered Acrylic, Ul181 A-P (ALF201LUL)
- 3M Masking Tape, Green, 1"x60 yd. (401+)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 2.8 oz, Clear, Temp Range -62 to 350 Degrees F (SB-180 SQ CL)
- 3M 3M 4052 Double Coated Foam Tape 2" x 5yd, Black, 1/32" thick (4052)
- 3M 3M 4950 VHB Tape 1" x 5yd, White, 45 mil (4950)
- 3M Seam Sealer, Tape, 7/8"x 30ft., PK12 (08476)
- 3M 3M 4959 VHB Tape 0.75" x 5yd, White, 120 mil (4959)
- 3M Stamark High Performance Tape A380IES Wh (A380I ES)
- 3M 3M 4008 Double Coated Foam Tape 0.75" x 5yd, White (4008)
- GORILLA GLUE High Strength Tape 10 ft. (104921)
- 3M Foam Tape