Shop All Double Sided Foam Tapes
3M
3M 4936 VHB Tape 0.75" x 5yd, Gray, 25 mil
Mfr # 4936
Zoro # G4324494
original price:
$42.56
31% off
new price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4936
- Zoro # G4324494
- UPC # 888519025048
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Tape Core Diameter | 3 in |
Length | 5 yd. |
Width | 3/4" |
Metric Width | 19.05 mm |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4936, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Glue Gun, 6 1/2 in L, 120V, 60 W (CL-800F)
- JACKSON Just For Copper Epoxy Putty (JA309197)
- 3M Masking Tape, 1/4 in. W, Sheet, PK10 (233+/401+)
- POLYKEN Gaffers Tape, 48 x 45m, 11.5mil, Neon Green (510)
- 3M 3M 4936 VHB Tape 1" x 5yd, Gray, 25 mil (4936)
- 3M 3M 4936 VHB Tape 0.5" x 5yd, Gray, 25 mil (4936)
- 3M Seam Sealer, Tape, 3/8" x 30ft., PK12 (08475)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 1.5", White, 256PK (4466W)
- 3M Double Coated Tape, Polyethylene, PK24 (9579)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 3/4 in. W (.34064115.5)
- 3M Double Sided Foam Tapes