Shop All VHB Tapes
3M
3M 4930 VHB Tape 7" x 5yd, White, 25 mil
Mfr # 4930
Zoro # G5870448
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Performance Temp. 200.0 Degree
- Tape Backing Material Acrylic Foam
- Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | VHB Tape |
Max. Tape Performance Temp. | 200.0 Degree |
Tape Backing Material | Acrylic Foam |
Adhesive | Acrylic |
Description
Dream, Design, Deliver with 3M VHB Tape 4930. It is a white, 0.025 in (0.6 mm), general purpose acrylic adhesive with a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 60yd, 1-7/8"W, Orange, Industrial (PC 009)
- KOOL SEAL Roof Repair, 1 gal, Can, Black (KS0083600-16)
- LOCTITE Phenolic Roller, Use W/Anti-slip Coatings Loctite Big Foot (303595)
- MALCO Flexible Lightweight Caulking Gun (CG12)
- 3M 3M™ 4646 VHB™ Tape, 25.0 Mil, 1" x 5 yds., Gray, 1/Case (VHB464601R)
- 3M 3M 4941 VHB Tape 0.5" x 5yd, Gray, 45 mil (4941)
- 3M 3M 4905 VHB Tape 1" circle, Clear, 20 mil, 5PK (4905)
- 3M 3M 4991 VHB Tape 1.25" x 5yd, Gray, 90 mil (4991)
- 3M 3M™ 5958FR VHB™ Tape, 40.0 Mil, 1/2" x 5 yds., Black, 1/Case (VHB595812R)
- 3M 45 mil Acrylic Foam Tape Grey, 1in x 18yd (RP+110GF)
- 3M 3M 4905 VHB Tape 1.5" circle, Clear, 20 mil, 100PK (4905)
- 3M Foam Tape