Shop All Double Sided Foam Tapes
3M
3M 4930 VHB Tape 2" x 5yd, White, 25 mil
Mfr # 4930
Zoro # G4323882
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4930
- Zoro # G4323882
- UPC # 888519024881
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Width | 2" |
Tape Core Diameter | 3 in |
Length | 5 yd. |
Imperial Tape Width | 2 in |
Metric Width | 50.8 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Description
Dream, Design, Deliver with 3M VHB Tape 4930. It is a white, 0.025 in (0.6 mm), general purpose acrylic adhesive with a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE High Performance RTV Silicone Gasket Maker, 70 mL, Black, Temp Range -75 to 625 Degrees F (234609)
- PERMATEX RTV Silicone Gasket Maker, Ultra Black Max Oil RTV, 3.35 oz, Tube, Black (82180)
- 3M Adhesive Transfer Tape, 2 in. x 5 yd., PK2 (3M 9490LE)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, White (357)
- 3M 3M 4930 VHB Tape 1" x 5yd, White, 25 mil (4930)
- 3M 3M 4930 VHB Tape 6" x 5yd, White, 25 mil (4930)
- 3M Double Sided VHB Tape, Foam, Black, PK9 (5952)
- 3M 3M 4905 VHB Tape 0.5" circle, Clear, 20 mil, 250PK (4905)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M 3M GPT020 Double Coated Tape 12" x 12" - 6 per pack (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 2" circles - 5 per pack (3M GPT-020)
- 3M Double Sided Foam Tapes