Shop All Double Sided Foam Tapes
3M
3M 4930 VHB Tape 1" x 4", White, 25 mil, 100PK
Mfr # 4930
Zoro # G5701911
product price: $99.39
/pk 100, $0.99/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 4 in
- Tape Shape Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4930
- Zoro # G5701911
- UPC # 888519065778
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 4 in |
Length | 4" |
Width | 1" |
Metric Width | 25.4 mm |
Metric Tape Length | 101.6 mm |
Imperial Tape Length | 4 in |
Imperial Tape Width | 1 in |
Description
Dream, Design, Deliver with 3M VHB Tape 4930. It is a white, 0.025 in (0.6 mm), general purpose acrylic adhesive with a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Ratcheting Caulk Gun With Cutter, W54250 (W54250)
- TOUCH 'N SEAL Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component (7565002110)
- SUREBONDER Ultra Series Hot Glue Gun, Full Size, Dual Temperature 60 Watt (DT-360F)
- KOOL SEAL 5 gal. Sealer, Black Protective Finish, Black (KS0073300-20)
- 3M 3M 4646 VHB Tape 0.5" circle, Dark Gray, 25 mil, 250PK (4646)
- 3M 3M GPT020 Double Coated Tape 1" circles - 5 per pack (3M GPT-020)
- 3M Double Coated Tape, Paper, Clear, PK36 (444)
- 3M Double Coated Tape, Foam, Off White, PK12 (4032)
- 3M 3M 4905 VHB Tape 1" x 1", Clear, 20 mil, 250PK (4905)
- 3M 3M 9088 Double Coated Tape 6" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 4910 VHB Tape 0.75" x 5yd, Clear, 40 mil (4910)
- 3M Double Sided Foam Tapes