Shop All Double Sided Foam Tapes
3M
3M 4929 VHB Tape 0.75" x 5yd, Black, 25 mil
Mfr # 4929
Zoro # G4323724
original price:
$37.38
18% off
new price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4929
- Zoro # G4323724
- UPC # 888519024775
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Width | 3/4" |
Metric Tape Length | 4.57 m |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 5 yd |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Firm Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4929, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Gray Epoxy Putty, 2 oz. Tube (8297)
- LOCTITE Wood Glue, E-00NS Series, Yellow, 16 oz, Bottle, 1:01 Mix Ratio, 15 min Functional Cure (233962)
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape (300878)
- WATER WELD Wood Glue, Cream, 1 qt (8277)
- 3M 3M 4929 VHB Tape 1" x 5yd, Black, 25 mil (4929)
- 3M 3M GPT020 High Performance Double Coated Tape 1 in x 36 yd - 1 per roll (3M GPT020 1" x 36yd)
- 3M 3M 4646 VHB Tape 2" circle, Dark Gray, 25 mil, 5PK (4646)
- 3M Double Coated Tape, Paper, White, PK18 (9087)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M Scotch® Foam Mounting Tape, 3/4" Wide x 1368" Long (110MR)
- 3M 3M 4905 VHB Tape 1" x 2", Clear, 20 mil, 5PK (4905)
- 3M Double Sided Foam Tapes