Shop All Double Sided Foam Tapes
3M
3M 4926 VHB Tape 2" x 2", Gray, 15 mil, 100PK
Mfr # 4926
Zoro # G5747384
product price: $99.45
/pk 100, $0.99/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 2 in
- Tape Length 2 in
- Tape Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4926
- Zoro # G5747384
- UPC # 888519061435
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 2 in |
Width | 2" |
Length | 2" |
Imperial Tape Length | 2 in |
Metric Width | 50.8 mm |
Imperial Tape Width | 2 in |
Metric Tape Length | 12.7 mm |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB Conformable Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4926, Imperial Tape Length 2 in, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 2 in, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW9)
- SEAL-ALL 2 Oz. Clear Contact Adhesive (380100)
- 3M 3M 4032 Double Coated Foam Tape 0.5" x 5yd, White (4032)
- BLUE MONSTER Medical Grade Oxygen Thread Sealant, 4oz. (70856)
- 3M 3M GPT020 Double Coated Tape 1/2" squares - 250 per pack (3M GPT-020)
- 3M 3M 4492W Double Coated Foam Tape 1" circle, White, 5PK (4492W)
- 3M Acrylic Plus HighBondTape 06384 Blk, PK12 (06384)
- 3M 3M 4905 VHB Tape 1" x 1", Clear, 20 mil, 250PK (4905)
- 3M 3M 4936 VHB Tape 2" x 5yd, Gray, 25 mil (4936)
- 3M Double Sided Tape, Urethane Foam, 3/4in, Width: 3/4" (4008)
- 3M 3M 4611 VHB Tape 0.5" x 5yd, Dark Gray, 45 mil (4611)
- 3M Foam Tape