Shop All Double Sided Foam Tapes
3M
3M 4926 VHB Tape 0.75" circle, Gray, 15 mil, 250PK
Mfr # 4926
Zoro # G5685382
product price: $53.39
/pk 250, $0.21/ea
$53.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 3/4 in
- Tape Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4926
- Zoro # G5685382
- UPC # 888519054437
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 3/4 in |
Tape Core Diameter | 3 in |
Diameter | 3/4" |
Metric Tape Shape Diameter | 19.1 mm |
Imperial Tape Shape Diameter | 3/4 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB Conformable Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4926, Imperial Tape WxL 3/4 in dia, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Imperial Tape Shape Diameter 3/4 in, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Glue, Clear, 0.18 oz (7807301CT)
- LOCTITE Gray Fixmaster® Metal Magic Steel Stick(TM), 4 oz. Stick (209681)
- VIBRA-TITE Instant Adhesive, 309 Series, Clear, 0.7 oz, Tube (30903)
- NASHUA Extreme Weather Foil Tape, 1 7/8 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 5yd, White (4016)
- 3M Double Coated Tape, 2In x108 ft., Red, PK24 (9420)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M 3M 4910 VHB Tape 0.5" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4952 VHB Tape 0.5" x 5yd, White, 45 mil (4952)
- 3M PELTOR Hygiene Tape for Microphone HYM10 (HYM1000)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- 3M Double Sided Foam Tapes