Shop All Double Sided Foam Tapes
3M
3M 4910 VHB Tape 1.5" x 1.5", Clear, 40 mil, 100PK
Mfr # 4910
Zoro # G5711027
product price: $49.39
/pk 100, $0.49/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 1 1/2 in
- Tape Length 1 1/2 in
- Tape Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4910
- Zoro # G5711027
- UPC # 888519045268
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 1 1/2 in |
Width | 1-1/2" |
Length | 1-1/2" |
Imperial Tape Width | 1 1/2 in |
Metric Tape Length | 38.1 mm |
Metric Width | 38.1 mm |
Imperial Tape Length | 1 1/2 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB Transparent Firm Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4910, Imperial Tape Length 1 1/2 in, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 1 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST SYSTEM Adhesiv Kit G/Flex Tough (655-8)
- JES INNOVATIONS 200 ml (1:1 and 2:1) 26:1 High Thrust Dual Component Cartridge Gun (D2)
- HYDE Caulk Gun, Orange, Steel, 10 oz (46435)
- VIBRA-TITE Plastic Threadlocker, VIBRA-TITE 325, Blue, Liquid, 20 g Bottle (32520)
- 3M 3M GPT020 Double Coated Tape 3/4" squares -250 per pack (3M GPT-020)
- 3M Repositionable Tape, Clear, 5 mil Thick (9415PC)
- 3M Molding Tape, 7/8" x 15ft., PK24 (03616)
- 3M 3M 4004 Double Coated Foam Tape 1" x 5yd, White, 1/4" thick (4004)
- 3M Red Duct Tape 3920-RD, 1.88inx20yd, PK12 (3920-RD)
- 3M 3M 4930 VHB Tape 2" x 2", White, 25 mil, 100PK (4930)
- 3M 3M 4646 VHB Tape 1.5" circle, Dark Gray, 25 mil, 100PK (4646)
- 3M Double Sided Foam Tapes