Shop All Double Sided Foam Tapes
3M
3M 4910 VHB Tape 1.5" circle, Clear, 40 mil, 5PK
Mfr # 4910
Zoro # G1884386
product price: $11.29
/pk 5, $2.26/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 1 1/2 in
- Tape Length 1 1/2 in
- Tape Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4910
- Zoro # G1884386
- UPC # 888519043561
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 1 1/2 in |
Tape Core Diameter | 1.5 in |
Diameter | 1-1/2" |
Metric Tape Shape Diameter | 38.1 mm |
Imperial Tape Shape Diameter | 1 1/2 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB Transparent Firm Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4910, Imperial Tape WxL 1 1/2 in dia, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Imperial Tape Shape Diameter 1 1/2 in, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Extra Strength Wood Glue 18 oz (104406)
- TITEBOND Titebond II QT WD Glue (5005)
- SAKRETE Cement, 46 lb, Pail, Gray, 28 day Full Cure Time (120022)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 300 PK (GL4002)
- 3M 3M 4016 Double Coated Foam Tape 0.75" circle, White, 100PK (4016)
- 3M Double Coated Tape, Paper, White, PK18 (9087)
- 3M 3M 4032 Double Coated Foam Tape 1.5" x 5yd, White (4032)
- 3M 3M 9088 Double Coated Tape 6" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 4016 Double Coated Foam Tape 1.5" x 5yd, White (4016)
- 3M 3M 4496B Double Coated Foam Tape 5" x 5yd, Black (4496B)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- 3M Double Sided Foam Tapes