Shop All Double Sided Foam Tapes
3M
3M 4910 VHB Tape 12" x 1yd, Clear, 40 mil
Mfr # 4910
Zoro # G4248011
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 12 in
- Tape Length 1 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4910
- Zoro # G4248011
- UPC # 888519024621
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 1 yd |
Length | 1 yd. |
Width | 12" |
Tape Core Diameter | 3 in |
Imperial Tape Width | 12 in |
Metric Tape Length | 0.91 m |
Imperial Tape Length | 1 yd |
Metric Width | 304.8 mm |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Transparent Firm Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4910, Imperial Tape Length 1 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 1 yd, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Pipe Seal Tape Ptfe 1/2X260 (017065)
- FROST KING MNTING TAPE 1/2""X30' 2PK (V50302)
- LOCTITE 40 lb. White; Tan Concrete Repair (235633)
- TAPECASE Masking Tape, Green, 3/8 In. Dia., PK250 (15C636)
- 3M Safety-Walk Tapes-Treads 613, Blk/Ylw St (613)
- 3M Double Coated Tape, Paper, Clear, PK72 (444)
- 3M Insulation Tape, Johns Manville, HP Ultra (ASJ/POLY #106)
- 3M 3M 4991 VHB Tape 12" x 5yd, Gray, 90 mil (4991)
- 3M Seam Sealer, Tape, 3/8" x 30ft., PK12 (08475)
- 3M 3M 9088 Double Coated Tape 1" x 5yd Clear 7.9 mil (3M GPT-020)
- INTERTAPE 591 NAT 12MMX32.9M IPG-IPG 72 (72694)
- 3M Double Sided Foam Tapes