Shop All Double Sided Foam Tapes
3M
3M 4910 VHB Tape 0.75" x 2", Clear, 40 mil, 100PK
Mfr # 4910
Zoro # G5608513
product price: $43.55
/pk 100, $0.44/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 2 in
- Tape Shape Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4910
- Zoro # G5608513
- UPC # 888519045206
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 2 in |
Length | 2" |
Width | 3/4" |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 2 in |
Metric Tape Length | 12.7 mm |
Metric Width | 19.05 mm |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB Transparent Firm Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4910, Imperial Tape Length 2 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laminate Tape, Polyester, Clear, 2In x 50Ft (142135)
- HYLOMAR Non-Setting, Non-Hardening Gasket Sealant, 100 g, Blue, Temp Range -58 to 572 Degrees F (HUB003)
- LOCTITE Spray Adhesive, Orange, 148.5 lb, Cylinder (2627062)
- ZORO SELECT Masking Tape, Paper, Blue, 2", PK24 (TC602-Light Blue)
- 3M 3M 4936 VHB Tape 2" x 5yd, Gray, 25 mil (4936)
- 3M Seam Sealer, Tape, 7/8"x 30ft., PK12 (08476)
- 3M 3M 4052 Double Coated Foam Tape 0.75" x 5yd, Black (4052)
- 3M Acrylic Plus HighBondTape 06389 Blk, PK12 (06387)
- 3M Double Sided Foam Tape, 2"x5 yds., 1/16", Natural (T9574016R)
- 3M MOUNTING STRIPS 1X3"" 8PC (414H-ST)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 36YD)
- 3M Foam Tape