Shop All Double Sided Foam Tapes
3M
3M 4910 VHB Tape 0.5" circle, Clear, 40 mil, 250PK
Mfr # 4910
Zoro # G5767736
product price: $34.89
/pk 250, $0.14/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 1/2 in
- Tape Length 1/2 in
- Tape Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4910
- Zoro # G5767736
- UPC # 888519043516
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 1/2 in |
Diameter | 1/2" |
Tape Core Diameter | 3 in |
Imperial Tape Shape Diameter | 1/2 in |
Metric Tape Shape Diameter | 12.7 mm |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB Transparent Firm Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4910, Imperial Tape WxL 1/2 in dia, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Imperial Tape Shape Diameter 1/2 in, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 3.7 Oz Amazing Goop Household Adhesive (130011)
- IMPERIAL SUPPLIES Multipurpose RTV Silicone Sealant, 8 oz, Clear, Temp Range -60 to 450 Degrees F (40JM27)
- LOCTITE Dark Gray Fixmaster® Superior Metal Epoxy Resin, 1 lb. Kit (209822)
- OATEY Cement, Low VOC, 8 oz., Blue (30891)
- 3M 3M 4052 Double Coated Foam Tape 0.5" x 5yd, Black (4052)
- 3M Acrylic Plus HighBondTape 06384 Blk, PK12 (06384)
- 3M 3M 4004 Double Coated Foam Tape 0.5" x 5yd White, 1/4" thick (4004)
- 3M 3M 4462W Double Coated Foam Tape 6" x 5yd, White (4462)
- 3M 3M 4646 VHB Tape 0.5" x 0.5", Dark Gray, 25 mil, 250PK (4646)
- 3M 3M GPT020 Double Coated Tape 1" x 4" - 100 per pack (3M GPT-020)
- 3M 3M 4466W Double Coated Foam Tape 2" x 5yd, White (4466)
- 3M Foam Tape