Shop All Double Sided Foam Tapes
3M
3M 4905 VHB Tape 1" x 1", Clear, 20 mil, 250PK
Mfr # 4905
Zoro # G5738905
product price: $68.15
/pk 250, $0.27/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 1 in
- Tape Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4905
- Zoro # G5738905
- UPC # 888519043301
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 1 in |
Length | 1" |
Width | 1" |
Imperial Tape Length | 1 in |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Metric Tape Length | 25.4 mm |
Description
Dream, Design, Deliver with 3M VHB Tape 4905. It is a clear, 0.020 in (0.5 mm) tape with general purpose acrylic adhesive. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, Brush-Top Can, 8 fl oz, Clear (31018V)
- TAPECASE Plating Tape, 1-1/2 In, Black (15D679)
- ECLECTIC PRODUCTS Glue Gel, Clear, 0.53 oz (230516)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179322)
- 3M 3M 4611 VHB Tape 0.75" x 5yd, Dark Gray, 45 mil (4611)
- 3M 3M 4016 Double Coated Foam Tape 1" x 5yd, White, 1/16" thick (4016)
- 3M 3M 4052 Double Coated Foam Tape 2" x 5yd, Black, 1/32" thick (4052)
- 3M 3M 4950 VHB Tape 0.75" x 5yd, White, 45 mil (4950)
- 3M Double Sided Foam Tape, 1"x36 yds., 1/8", Natural (T95540081PK)
- 3M Exterior Attachment Tape, 38582, PK24 (38582)
- 3M Insulation Tape, Johns Manville, HP Ultra (ASJ/POLY #106)
- 3M Double Sided Foam Tapes