Shop All VHB Tapes
3M
3M 4905 VHB Tape 0.75" x 5yd, Clear, 20 mil
Mfr # 4905
Zoro # G3887082
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Series 4905
- Tape Thickness 1/32 in
- Tape Length 5 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 3/4" |
Tape Core Diameter | 3 in |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 3/4 in |
Metric Width | 19.05 mm |
Imperial Tape Length | 5 yd |
Description
Dream, Design, Deliver with 3M VHB Tape 4905. It is a clear, 0.020 in (0.5 mm) tape with general purpose acrylic adhesive. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Constr Adhesive 10Oz (4221)
- PROTAPES Vinyl Tape, Pro-50, 2x36yd., Clear (PRO-50)
- SIKAFLEX Concrete Fix, Gray, 101 oz Cartridge (515318)
- 3M Precision Masking Tape, 06528, 2"x60yd, PK6 (06528)
- 3M 3M 4905 VHB Tape 0.5" x 5yd, Clear, 20 mil (4905)
- 3M 3M™ 4979F VHB™ Tape, 62.0 Mil, 1" x 5 yds., Black, 1/Case (VHB497901R)
- 3M 3M 4905 VHB Tape 2" x 2", Clear, 20 mil, 100PK (4905)
- 3M 3M 4905 VHB Tape 1" x 3", Clear, 20 mil, 100PK (4905)
- 3M VHBTpe5952BlckSmllPck, 3/4nx36, PK3 (5952)
- 3M 3M 4941 VHB Tape 0.75" x 5yd, Gray, 45 mil (4941)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/8" thick (15D304)
- 3M Foam Tape