Shop All VHB Tapes
3M
3M 4905 VHB Tape 0.375" x 5yd, Clear, 20 mil
Mfr # 4905
Zoro # G5874885
product price: $16.55
/ea
Sold in multiples of 22 for $364.10
$364.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Acrylic
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | VHB Tape,0.375" x 5 yd. |
Adhesive | Acrylic |
Number of Adhesive Sides | 2 |
Description
Dream, Design, Deliver with 3M VHB Tape 4905. It is a clear, 0.020 in (0.5 mm) tape with general purpose acrylic adhesive. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND METAL REPAIR TAPE 10YD (280416)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (560)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 50 mL Bottle (14050)
- IDL PACKAGING 2in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44576)
- 3M VentureTpeDCPETTpe514CW, 1nx60yd, PK48 (514CW)
- 3M DCTpe9500PCCler, 0.75nx36yd5.6ml, PK48 (9500PC)
- 3M 3M 4611 VHB Tape 1" x 5yd, Dark Gray, 45 mil (4611)
- 3M 3M 4926 VHB Tape 0.75" x 5yd, Gray, 15 mil (4926)
- 3M 3M 4930 White VHB Tape 2.5in diameter (100/Roll) (3M 4930 CIRCLE-2.5"-100)
- 3M VHB Tape GPH-060GF 1" SQUARE (100/pack) (3M GPH-060GF 1" SQ-100/PK)
- 3M 3M 4941 VHB Tape 0.75" x 5yd, Gray, 45 mil (4941)
- 3M Foam Tape