3M 483-7-RSC Multi-Purpose Dishwand Refil -
Mfr # 1439009
Zoro # G903953783
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1439009
- Zoro # G903953783
- UPC # 21200572821
- Country of Origin China
- Category Sponges and Scouring Pads
Description
Nowadays, we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us, some are absolutely essential for every household. Our product has exceptional strength and has greater durability and elasticity.
Multi-purpose refills for the dishwand that are "no scratch". With the Scotch-Brite Non-Scratch Dishwand you think you are in a fairytale come true. Your non-stick pots and pans will sparkle and thanks to the dish wand your hands will be out of the mess! Fill it up with your favorite dish soap and effortlessly wipe away grease and grime. Thanks to the teardrop shape and scouring pad, you can get into all the corners, nooks and crannies. The scrubbing-head refills are easy to replace.
Features- Refill for Scotch-Brite Dishwand
- Fast cleaning without scratching
- Keep your hands out of the mess
- Refill heads available in Heavy Duty, Non-Scratch, Stay Clean, Greener Clean and Extreme Scrub
- Color: Blue
- Material: Polyester
- Application: Kitchen
- Antibacterial: No
- Dimension: 8.5" H x 3.5" W x 1.5" L
- Weight: 0.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Green, Herbal Mint Fragrance, PK12 (BWKGEMHMI)
- RUBBERMAID COMMERCIAL Rubbermaid Easy Change Style Mop Handle - Steel Head - 60"L - Hardwood (FGH516000000)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Green, Plastic, 10 in L Overall (41922)
- TABLE TIME 200 RTU Food Service Sanitizer, 1 qt., PK6, 6 PK (NL770-Q6W2)
- 3M Floor Protector Appl. Pad, Flat, Cut, PK2 (59646)
- 3M Super Polish Pad, Removes Scuff/Black Heel, 17" White, PK 5 (MMM08481)
- 3M Scrubber Spongee, 6" L, 3-5/8" W, PK20 (63)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2500TRI-60C-CH)
- 3M Scotch-Brite Scrubber Sponge, 2-7/8" L, 4-1/2"W, PK20 (3000)
- 3M Bath Scrubber, Nonscratch, w/2' Hvy-dty Handle, , BE/SR, PK 4 (MMM549X4CT)
- 3M Pad, Blue, 10"L, PK5 (8242)
- 3M Sponges and Scouring Pads