Shop All Duct Tapes
3M
3M 477 Bondo Fiberglass Cloth Tape - 4" x 72"
Mfr # 7000125028
Zoro # G302087096
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 4 in
- Duct Tape Length 2 ft
- Color White
- Tape Backing Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000125028
- Zoro # G302087096
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 4 in |
Duct Tape Length | 2 ft |
Details
Tape Color Family | White |
Color | White |
Item | Automotive Tape |
Tape Backing Material | Fiberglass |
Type | Repair |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOCEL Adhesive Polyu Rf Lmstn 10.1Oz (68106)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- LARSEN PRODUCTS WeldCrete Bonding Agent, Liquid, Low to Slight Acetic, Blue, 5 gal Pail (WCP05)
- SHURTAPE 36Mmx55M Shurtape Blu 14Day Msk Cp27 (202879)
- 3M Duct Tape, Vinyl, 48mm x 54.8m (70006250602)
- 3M Sealing Tape, 4 In x 5 yd, 9.5 mil, White (4/5/11)
- 3M Sealing Tape, 6 In x 5 yd, 9.5 mil, White (6/5/11)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Green, Vinyl (1-50-3903-GREEN)
- 3M Duct Tape, Silver, 8 mil, 54.8m L x 48mm W (DT8)
- 3M 3M 70008915780 VentureTape Foil Tape - Cold Weather - 3" (7100043750)
- ZORO SELECT Duct Tape, Silver, Rubber, 72mm W, PK8 (TC600-Silver)
- 3M Duct Tapes