Shop All Packing Tapes
3M
3M™ 476XL Double Sided Extended Liner Tape, 6.0 Mil, 3/4" x 540 yds., Clear, 8/Case
Mfr # T964476
Zoro # G5014661
Free Shipping & Returns
$1,583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Temp. 70 Degrees to 100 Degrees F
- Width 3/4"
- Tensile Strength Not Specified
- Features Ideal for Secure Closure of Shipping Boxes, Tubes and Envelopes; Easy Liner Starting and Removal Helps Keep Jobs Running Smoothly
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T964476
- Zoro # G5014661
- UPC # 00021200306006
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 3/4" |
Length | 540 yd. |
Details
Item | Double Extended Liner Tape,3/4x540yd,PK8 |
Performance Temp. | 70 Degrees to 100 Degrees F |
Tensile Strength | Not Specified |
Features | Ideal for Secure Closure of Shipping Boxes, Tubes and Envelopes; Easy Liner Starting and Removal Helps Keep Jobs Running Smoothly |
Thickness | 6 mil |
Color | Clear |
Material | Rubber (Adhesive), Polypropylene Film (Backing) |
Adhesion Strength | 130 oz./in. |
Description
Double Extended Liner Tape,3/4x540yd,PK8, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP. 6130 MAGENTA (106R01279)
- APOLLO Pocket Pointer, 24.5", Chrome Finish (V18001)
- AVERY Ready Index 15 Tab Binder Dividers, PK3 (11074)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Glxy Gld Pk (WAU22771)
- 3M Double-Sided Office Tape, 1/2 x 36 yd. (665121296)
- 3M Tape, Vinyl, G-Purpose, Green (764136GRN)
- 3M Carton Sealing Tape, 72mm W, Clear, PK4 (371+)
- 3M Pack Tape Hd 38.2Yd (3850S-2-1RD)
- 3M Scotch 1.88 in. W X 54.6 yd L Shipping Tape Clear (3850-ST)
- 3M Carton Sealing Tape, 48mm W, Clear, PK36 (375+)
- SCOTCH Floor Marking Tape, Clear, 72 yd, PK24 (681)
- 3M Packing Tape & Dispensers