Shop All Double Sided Foam Tapes
3M
3M 4658F Double Coated Removable Foam Tape 1" x 27yd Clear
Mfr # 3M 4658F
Zoro # G7571873
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 27 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3M 4658F
- Zoro # G7571873
- UPC # 021200385452
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 27 yd |
Width | 1" |
Length | 27 yd. |
Diameter | 6-63/64" |
Tape Core Diameter | 3 in |
Imperial Tape Length | 27 yd |
Metric Width | 25.4 mm |
Metric Tape Length | 24.69 m |
Imperial Tape Width | 1 in |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Removable Firm Foam Tape, Tape Brand 3M(TM), Series 4658F, Imperial Tape Length 27 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 27 yd, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Heavy Duty Acrylic Latex Construction Adhesive 28 oz (LNP-903 28)
- DUCTMATE Low VOC Duct Sealant, 1 gal, Pail, Gray, Water Base (GRPROSEAL1)
- FROGTAPE Double Coated Tape, Crepe, White, 48mm W (DS 154)
- FAMOWOOD 1/4 Pint Maple Wood Putty (36041124)
- 3M 3M 4004 Double Coated Foam Tape 2" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4496B Double Coated Foam Tape 6" x 5yd, Black (4496)
- 3M 3M 4905 VHB Tape 0.5" circle, Clear, 20 mil, 250PK (4905)
- 3M 3M GPT020 Double Coated Tape 3/4" x 4" - 100 per pack (3M GPT-020)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- 3M Scotch 1in x 1in Double-Sided Removable Mounting Squares 108S-SQ-16, 16PK (399108SSQ16)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- 3M Double Sided Foam Tapes