Shop All Double Sided Foam Tapes
3M
3M 4658F Double Coated Foam Tape 0.75" x 4yd Clear
Mfr # 4658F
Zoro # G4038501
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 4 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4658F
- Zoro # G4038501
- UPC # 888519026229
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 4 yd |
Length | 4 yd. |
Width | 3/4" |
Tape Core Diameter | 1.5 in |
Imperial Tape Length | 4 yd |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 3.66 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Removable Firm Foam Tape, Tape Brand 3M(TM), Series 4658F, Imperial Tape Length 4 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 4 yd, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Concrete Sealer, Natural Finish, Clear (SP-4002)
- DAP All Purpose Glue, RapidFuse Series, Clear, 0.85 oz, Bottle (00155)
- TITEBOND Instant Wood Adhesive, Thin, 2 oz, Clear (6201)
- GORILLA GLUE Glue, Clear, 0.53 oz (7805003)
- 3M 3M 4658F Double Coated Removable Foam Tape 0.5" x 4yd Clear (4658F)
- 3M 3M 4658F Double Coated Removable Foam Tape 1" x 4yd Clear (4658F)
- 3M Double Coated Tape, 60 yd L, 1 7/8" W, PK24 (9738)
- 3M 3M 4991 VHB Tape 1" x 5yd, Gray, 90 mil (4991)
- 3M Double-Sided Foam Tape, 3M, 4032, PK18 (4032)
- 3M AcrylicPlusHighBondTape 06386 Black, PK12 (06386)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 5YD)
- 3M Double Sided Foam Tapes