Shop All Double Sided Foam Tapes
3M
3M 4646 VHB Tape 6" x 5yd, Dark Gray, 25 mil
Mfr # 4646
Zoro # G4247205
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4646
- Zoro # G4247205
- UPC # 888519024409
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 5 yd |
Tape Core Diameter | 3 in |
Width | 6" |
Length | 5 yd. |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 6 in |
Metric Width | 152.4 mm |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB High-Temperature Firm Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4646, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Primer, PR-1200 Series, Clear, 95 oz, Can (4094480)
- LIQUID NAILS Heavy Duty Acrylic Latex Construction Adhesive 28 oz (LNP-901 28)
- ELMERS Liquid Rubber Cement Adhesive 8 oz (231Q)
- FLEX PASTE Rubber Paste Black 3Lb (PFSBLKR32)
- 3M AutoAcrylicPlusPrmTp 06392Blk 1.52m, PK12 (06387)
- 3M Plate Mounting Tape, 18"x25 yd, Blue (E1820H)
- 3M Double Coated Tape, Foam, Off White, PK9 (4016)
- 3M 3M 7000049773 All Weather Flashing Tape - 8067 Tan, 2" x 75' Slit Liner (7000049773)
- 3M 3M 4466W Double Coated Foam Tape 2" x 5yd, White (4466)
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 36yd, White (4016)
- 3M 3M GPT020 Double Coated Tape 1/2" circles - 250 per pack (3M GPT-020)
- 3M Foam Tape