Shop All VHB Tapes
3M
3M™ 4646 VHB™ Tape, 25.0 Mil, 1" x 5 yds., Gray, 1/Case
Mfr # VHB464601R
Zoro # G4969828
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 yds.
- Width 1"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5 yds. |
Width | 1" |
Details
Item | VHB Tape,4646,1"x5yd.,Gry |
Color | Gray |
Description
VHB Tape,4646,1 In.x5yd.,Gry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE LIGHTNING Tube RTV Silicone Sealant, 10 oz, White, Temp Range -49 Degrees to 302 Degrees F (WL099112W)
- ECLECTIC PRODUCTS 6 Oz Natural Famowood Solvent Based Original Wood Filler (36141126)
- 3M Mastic Tape, 125 mil, 3-3/4" x 3-3/4", PK40 (2229-P-3-3/4X3-3/4IN)
- ZORO SELECT Sealing Gum, 2 lb, Slug, Gray (4PDF4)
- 3M 3M 4905 VHB Tape 1" x 4", Clear, 20 mil, 5PK (4905)
- 3M 3M 4905 VHB Tape 1" x 2", Clear, 20 mil, 100PK (4905)
- 3M 3M 4910 VHB Tape 8" x 5yd, Clear, 40 mil (4910)
- 3M 3M™ 4949 VHB™ Tape, 45.0 Mil, 1/2" x 5 yds, Black, 1/Case (VHB494912R)
- 3M 3M 4910 VHB Tape 2" circle, Clear, 40 mil, 5PK (4910)
- 3M 3M 4905 VHB Tape 0.5" x 2 Clear, 20 mil, 100PK (4905)
- LIPPERT ALPHABOND TPO TAPE 4"X10 (862410)
- 3M Foam Tape