Shop All Double Sided Foam Tapes
3M
3M 4646 VHB Tape 2" x 5yd, Dark Gray, 25 mil
Mfr # 4646
Zoro # G4323907
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4646
- Zoro # G4323907
- UPC # 888519024379
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Width | 2" |
Length | 5 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Length | 5 yd |
Metric Width | 50.8 mm |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 2 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB High-Temperature Firm Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4646, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Gorilla Tape Tough&Wide (6003001)
- INTERTAPE Masking Tape, 36mm, 24 Rolls/Case, PK24 (87218G)
- MINWAX 13610000 3.75 Oz. Natural Pine Wood Putty (MI386778)
- GLUE DOTS Adhesive Dots, Clear, Immediate Full Cure, 1/2 in (Round), Dot (XD31-404)
- 3M 3M 4646 VHB Tape 1" x 5yd, Dark Gray, 25 mil (4646)
- 3M 3M 4646 VHB Tape 0.75" x 5yd, Dark Gray, 25 mil (4646)
- 3M 3M 4646 VHB Tape 0.5" x 5yd, Dark Gray, 25 mil (4646)
- 3M 3M 4052 Double Coated Foam Tape 0.5" x 5yd, Black (4052)
- 3M 3M 4016 Double Coated Foam Tape 1.5" x 5yd, White (4016)
- 3M Seam Sealer, Tape, 7/8"x 30ft., PK12 (08476)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 3/4 in. W (.34064115.5)
- 3M Foam Tape