Shop All Double Sided Foam Tapes
3M
3M 4646 VHB Tape 2" x 2 Dark Gray, 25 mil, 5PK
Mfr # 4646
Zoro # G1884438
product price: $12.19
/pk 5, $2.44/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 2 in
- Tape Length 2 in
- Tape Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4646
- Zoro # G1884438
- UPC # 888519074008
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 2 in |
Width | 2" |
Length | 2" |
Metric Width | 50.8 mm |
Imperial Tape Length | 2 in |
Metric Tape Length | 12.7 mm |
Imperial Tape Width | 2 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB High-Temperature Firm Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4646, Imperial Tape Length 2 in, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 2 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE All Purpose Glue, Tan, 24 hr Full Cure, 2 oz, Bottle (5000201)
- 3M 3M 06656 Automotive Refinish Masking Tape - 48 mm x 55 m (7000119819)
- 3M Film Tape, Polyurethane, Clear, 1 In x 5 Yd (8561)
- BERTECH High Temperature Polyimide Masking Discs, 1/2 In. Diameter, Amber, 2000 Discs/Roll (PPD-1/2)
- 3M Double Sided Foam Tape. 1/2"x5 yds., 1/32", Natural (T9534032R)
- 3M 3M 4056 Double Coated Foam Tape 6" x 5yd, Black, 1/16" thick (4056)
- 3M 3M 4905 VHB Tape 0.75" circle, Clear, 20 mil, 250PK (4905)
- 3M 3M 4466W Double Coated Foam Tape 0.75" circle, White, 100PK (4466W)
- 3M 3M 4936 VHB Tape 2" x 5yd, Gray, 25 mil (4936)
- 3M AcrylicPlusHighBondTape 06386 Black, PK12 (06386)
- TRANSFORMING TECHNOLOGIES Guardian Grid Tape, 1" x 36 Meters, 3" Core (CT2406)
- 3M Double Sided Foam Tapes