Shop All Double Sided Foam Tapes
3M
3M 4646 VHB Tape 2" circle, Dark Gray, 25 mil, 5PK
Mfr # 4646
Zoro # G1884447
product price: $9.49
/pk 5, $1.90/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 2 in
- Tape Length 2 in
- Tape Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4646
- Zoro # G1884447
- UPC # 888519072738
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 2 in |
Tape Core Diameter | 2 in |
Diameter | 2" |
Imperial Tape Shape Diameter | 2 in |
Metric Tape Shape Diameter | 12.7 mm |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB High-Temperature Firm Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4646, Imperial Tape WxL 2 in dia, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Imperial Tape Shape Diameter 2 in, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINTERS MATE GREEN TAPE PAINTER MATE 94 6PK (668840)
- 3M Electrical Tape, Yellow, 1" x 72 yd. (56)
- SHURTAPE Masking Tape, 48mm x 55m, 4.3 mil, PK24 (CP 105)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Pink (5FVG2)
- 3M Double Coated Tape, Red, 1.0 mil Thick (469)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 36yd, Black (4496)
- 3M 3M 4462W Double Coated Foam Tape 2" x 5yd, White (4462)
- 3M Bonding Film, Thermoplastic, 2Inx60yd, PK24 (04600)
- 3M 3M 4941 VHB Tape 1" x 5yd, Gray, 45 mil (4941)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White (4462)
- 3M 3M 4462W Double Coated Foam Tape 12" x 5yd, White (4462)
- 3M Foam Tape