Shop All Double Sided Foam Tapes
3M
3M 4646 VHB Tape 2" circle, Dark Gray, 25 mil, 100PK
Mfr # 4646
Zoro # G5514747
product price: $62.79
/pk 100, $0.63/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 2 in
- Tape Length 2 in
- Tape Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4646
- Zoro # G5514747
- UPC # 888519072721
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 2 in |
Tape Core Diameter | 3 in |
Diameter | 2" |
Imperial Tape Shape Diameter | 2 in |
Metric Tape Shape Diameter | 12.7 mm |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB High-Temperature Firm Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4646, Imperial Tape WxL 2 in dia, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Imperial Tape Shape Diameter 2 in, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M VHB Tape GPH-110GF 1" CIRCLE (100/pack) (GPH-110GF)
- 3M Construction Sealant, 600 mL, SausaPack, Gray, Polyurethane Base (525)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Tube, 567, Off-White, Paste (2087067)
- LOCTITE High Adhesion, Instant Seal Flange Sealant, 300 mL, Black, Temp Range -65 to 500 Degrees F (212184)
- 3M 3M 4991 VHB Tape 12" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4611 VHB Tape 0.75" x 5yd, Dark Gray, 45 mil (4611)
- 3M 3M 4008 Double Coated Foam Tape 1.5" x 5yd White, 1/8" thick (4008)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- 3M 3M 4492B Double Coated Foam Tape 12" x 5yd, Black (4492)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- 3M Double Coated Tape, 2In x108 ft., Red, PK24 (9420)
- 3M Double Sided Foam Tapes