Shop All Double Sided Foam Tapes
3M
3M 4646 VHB Tape 1" x 3", Dark Gray, 25 mil, 100PK
Mfr # 4646
Zoro # G5717241
original price:
$71.21
34% off
new price: $46.75
/pk 100, $0.47/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 3 in
- Tape Shape Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4646
- Zoro # G5717241
- UPC # 888519074060
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 3 in |
Length | 3" |
Width | 1" |
Imperial Tape Length | 3 in |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Metric Tape Length | 76.2 mm |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB High-Temperature Firm Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4646, Imperial Tape Length 3 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 3 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Retaining Compound, 640 Series, Green, Liquid, High Temperature, Extended Working Time, 50 mL Bottle (135520)
- ZORO SELECT Dispensing Syringe, 6 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE4)
- GORILLA GLUE Glue, Clear, 0.53 oz (102862CT)
- DYNAFLEX 230 DAP White Elastomeric Door/Siding/ Window Sealant 10.1 oz (18275)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M 3M 4941 VHB Tape 1" x 5yd, Gray, 45 mil (4941)
- 3M 3M 4496B Double Coated Foam Tape 5" x 5yd, Black (4496B)
- 3M 3M 4959 VHB Tape 0.75" x 5yd, White, 120 mil (4959)
- 3M 3M 4032 Double Coated Foam Tape 3" x 5yd, White, 1/32" thick (4032)
- 3M 3M 4952 VHB Tape 0.75" x 5yd, White, 45 mil (4952)
- AEROFLEX Foam Tape, Self Adhering, 1/8"x 2"x 30 ft. (931-TPAR0350091)
- 3M Foam Tape