Shop All Double Sided Foam Tapes
3M
3M 4646 VHB Tape 0.75" x 2", Dark Gray, 25 mil, 100PK
Mfr # 4646
Zoro # G5751952
product price: $36.49
/pk 100, $0.36/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 2 in
- Tape Shape Strip
- Tape Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4646
- Zoro # G5751952
- UPC # 888519073957
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 2 in |
Length | 2" |
Width | 3/4" |
Metric Tape Length | 12.7 mm |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 2 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB High-Temperature Firm Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4646, Imperial Tape Length 2 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 2 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH .70" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-18AP)
- PC PRODUCTS Contact Cement, PC-7 Series, Green, 1 qt, Jug, 1:01 Mix Ratio, Not Rated Functional Cure (128770)
- VIBRA-TITE Thread Sealant Tube, White, Liquid (42025)
- INTERTAPE Contact Cement, AC50 Series, Green, 1 qt, Can (82766)
- 3M 3M 4016 Double Coated Foam Tape 1" x 36yd White, 1/16" thick (4016)
- 3M 3M 4930 VHB Tape 1.5" x 1.5", White, 25 mil, 100PK (4930)
- 3M 3M 4959 VHB Tape 0.5" x 5yd, White, 120 mil (4959)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black (4496)
- 3M Stamark High Performance Tape A381IES Ye (A381I ES)
- 3M 3M 4959 VHB Tape 1" x 5yd, White, 120 mil (4959)
- TRIMACO 2.83" x 180' FloorShell Heavy Duty Seam Tape (12390)
- 3M Foam Tape