Shop All VHB Tapes
3M
3M™ 4611 VHB™ Tape, 45.0 Mil, 1" x 5 yds., Gray, 1/Case
Mfr # VHB461101R
Zoro # G4969870
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 yds.
- Width 1"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5 yds. |
Width | 1" |
Details
Item | VHB Tape,4611,1"x5yd.,Gry |
Color | Gray |
Description
VHB Tape,4611,1 In.x5yd.,Gry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Pipe Thread Sealant Tube, 460, White, Paste (46050)
- LOCTITE 2 gm Super Glue Cyanoacrylate Super Glue Gel (235495)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Blue (GL20667000)
- GARDNER BENDER Electrical Tape, 3/4 in. x 66 Ft, Heavy (GTP-3366)
- 3M 3M 4936 VHB Tape 1" circle, Gray, 25 mil, 250PK (4936)
- 3M 3M 4905 VHB Tape 0.5" x 5yd, Clear, 20 mil (4905)
- 3M DCTpe415Cler, 3/4nx36yd4.0ml, 48, PK48 (415)
- 3M 3M 4910 VHB Tape 8" x 5yd, Clear, 40 mil (4910)
- 3M 3M™ 5958FR VHB™ Tape, 40.0 Mil, 1/2" x 5 yds., Black, 1/Case (VHB595812R)
- 3M Double-Sided Foam Tape, 5 yd L, 1/2" W (LSE160WF)
- SCOTCH Poster Tape, Clear, 3/4" x 150" (109)
- 3M Foam Tape