Shop All Wall Repair Patching
3M
3M 46006 Marine Premium Filler - Gallon
Mfr # 7000000604
Zoro # G002567560
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Beige, Blue
- Application Marine Dent Fill
- Container Size 1
- Type Marine Premium Body Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000000604
- Zoro # G002567560
- Country of Origin China
- Category Wall Repair Patching
Dimensions
Container Size | 1 |
Details
Color | Light Beige, Blue |
Application | Marine Dent Fill |
Type | Marine Premium Body Filler |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Mocha (WAX09S)
- SHURTAPE Duct Tape, Silver, 48mm x 55m, 10 mil (PC 609 SIL-48mm x 55m-24 rls/cs)
- OATEY Pipe Thread Sealant Tape, 1/2in W, 260in L (31403)
- ARROW FASTENER Dual Temp Glue Gun (GT80DT)
- 3M Patch Plus Prime Wall Repair Kit, 8 oz, Tub, White (SHR-KIT)
- 3M Fast Cure Glass Urethane, 10.5 fl. oz, Cartridge, Black (08690)
- 3M Glazing Putty, 14.5 oz, Tube, Red (05098)
- 3M Marine Premium Filler, 1 qt, Can (46005)
- 3M Joint Compound, 12 oz, Tub (LHR-12-BB)
- 3M Patch Plus Primer, 88.7 ml, Tube (SHR-3-AIO)
- E-Z PATCH E-Z Patch EZP-1282 1 lbs Blue Harbor Plaster (EZP-1282)
- 3M Wall Repair Patching