Shop All Double Sided Foam Tapes
3M
3M 4496B Double Coated Foam Tape 6" x 5yd, Black
Mfr # 4496
Zoro # G4237021
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4496
- Zoro # G4237021
- UPC # 888519015230
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Width | 6" |
Imperial Tape Width | 6 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Metric Width | 152.4 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4496, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Epoxy Adhesive, 50 mL, Amber (14277)
- 3M 3M™ 2307 Masking Tape, 5.2 Mil, 1/2" x 60 yds., Natural, 12/Case (T933230712PK)
- 3M Embossed Foil Tape, 4 In x 6 yd., Copper (1345)
- 3M 3M 4936 VHB Tape 1" x 4", Gray, 25 mil, 100PK (4936)
- 3M 3M 4496B Double Coated Foam Tape 2" x 5yd, Black (4496)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- 3M 3M 4496B Double Coated Foam Tape 1" x 5yd, Black (4496)
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- 3M 3M 4004 Double Coated Tape 0.75" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4008 Double Coated Foam Tape 1.5" x 5yd White, 1/8" thick (4008)
- KEENEY MFG Metal Repair Tape 10Yd (280416)
- 3M Double Sided Foam Tapes