Shop All Double Sided Foam Tapes
3M
3M 4496B Double Coated Foam Tape 12" x 5yd, Black
Mfr # 4496
Zoro # G4251143
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4496
- Zoro # G4251143
- UPC # 888519015339
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 5 yd |
Width | 12" |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Metric Width | 304.8 mm |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 12 in |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4496, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 1" x 60 yds., Orange, 6/Case (T94525256PK)
- INTERTAPE 51032 Masking Tape, 60 yd L, 187 in W, Smooth Crepe Paper Backing, Beige (5103-2/91394)
- SUREBOND Neutral/Oxime Cure RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -60 to 300 Degrees F (SB-170 T CL)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black (4496)
- 3M 3M 4496B Double Coated Foam Tape 1" x 5yd, Black (4496)
- 3M Foam Tape, White, 5 yd. L x 3/4 in. W (4026)
- 3M 3M 4910 VHB Tape 0.75" x 5yd, Clear, 40 mil (4910)
- 3M Double Coated Tape, White, 24mm x 55m, PK48 (9737)
- 3M 3M™ 4462 Double Sided Foam Tape, 1" x 72 yds., 1/32", White, 9/Case (T9554462)
- 3M Double Sided Foam Tapes