Shop All Double Sided Foam Tapes
3M
3M 4496B Double Coated Foam Tape 12" x 5yd, Black
Mfr # 4496
Zoro # G4237703
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4496
- Zoro # G4237703
- UPC # 888519015247
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Width | 12" |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 12 in |
Metric Width | 304.8 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4496, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFCO/TRIMACO 9x60YD Masking Paper (12909)
- SUREBONDER Glue Gun, 11 1/2 in L, 120V, 500 W, 10 lb/hr (Pro2-500)
- GORILLA GLUE Gorilla Hd Const Adh 9Oz (8010003)
- TAPECASE Metalized Film Tape, Silver, 1In x 5Yd (15D408)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- 3M 3M 4496B Double Coated Foam Tape 2" x 5yd, Black (4496)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black, Width: 1/2" (4496)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- 3M MOUNTING TAPE BLK 400X1"" (414-LONGDC)
- 3M 3M 4496B Double Coated Foam Tape 1" x 5yd, Black (4496)
- SUPER GLUE Double Sided Tape, 11/16" Width, Rubber (90019)
- 3M Foam Tape