Shop All Double Sided Foam Tapes
3M
3M 4492B Double Coated Foam Tape 6" x 5yd, Black
Mfr # 4492
Zoro # G4244825
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4492
- Zoro # G4244825
- UPC # 888519015056
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 5 yd |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Width | 6" |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 6 in |
Metric Width | 152.4 mm |
Imperial Tape Length | 5 yd |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4492, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Polyurethane, Gray, Tube, 300 mL (2799581)
- WHITE LIGHTNING Tube RTV Silicone Sealant, 10 oz, White, Temp Range -49 Degrees to 302 Degrees F (WL099112W)
- DRIPLESS 1/10 Gal Ergo Tech Series Contractor Grade Heavy Duty Caulk Gun (ETS3000)
- SLAB Sashco Cement Crack Filler (16210)
- 3M 3M 4492B Double Coated Foam Tape 12" x 5yd, Black (4492)
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- 3M 3M 4936 VHB Tape 0.75" x 5yd, Gray, 25 mil (4936)
- 3M Double Coated Tape, 54 3/4 yd L, PK24 (GPT-020F)
- 3M Scotch, Precut Foam Mounting 1in Squares, Double-Sided, Removable, 16PK (108)
- REFLECTIX 149.5 in. X 150 L Aluminum Tape Insulation (FT25006)
- 3M Foam Tape