Shop All Double Sided Foam Tapes
3M
3M 4492B Double Coated Foam Tape 0.75" x 72yd, Black
Mfr # 4492
Zoro # G4239392
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 72 yd
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 4492
- Zoro # G4239392
- UPC # 888519014998
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 72 yd |
Width | 3/4" |
Length | 72 Yd. |
Tape Core Diameter | 3 in |
Imperial Tape Length | 72 yd |
Imperial Tape Width | 3/4 in |
Metric Width | 19.05 mm |
Metric Tape Length | 65.84 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4492, Imperial Tape Length 72 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 72 yd, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Norton NTN-4616 SpeedGrip Urethane Structural Adhesive - 5 Minutes (NTN-4616)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (12-20-468MP)
- PROFESSIONAL PLASTICS Vent Tape For Multiwall Polycarbonate, 1.500 Wide X 108 FT [Each] (TAPEVENT1.500X108FT)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 10 in L, 1 min Begins to Harden, 18 PK (925R10-1-HP)
- 3M 3M 4492B Double Coated Foam Tape 1" x 72yd, Black (4492)
- 3M 3M 4930 VHB Tape 1" x 5yd, White, 25 mil (4930)
- 3M 3M 9088 Double Coated Tape 2" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 4905 VHB Tape 12" x 1yd, Clear, 20 mil (4905)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black, Width: 1/2" (4496)
- 3M 3M 4646 VHB Tape 2" circle, Dark Gray, 25 mil, 5PK (4646)
- 3M 3M 4462W Double Coated Foam Tape 12" x 5yd, White (4462)
- 3M Foam Tape