Shop All Double Sided Foam Tapes
3M
3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black
Mfr # 4492
Zoro # G4110215
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4492
- Zoro # G4110215
- UPC # 888519015018
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 yd |
Width | 1/2" |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 4.57 m |
Metric Width | 12.7 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4492, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH High-Temp. Polyimide Tape, 0.5 Mil Film + 0.5 Mil Adhesive, 5/16 In. Wide x 36 Yards Long, Amber (PPT0.5-5/16)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Black, Temp Range -75 to 450 Degrees F (27108)
- IRION-AMERICA Caulk Gun, 28 oz, Cartridge, Professional Grade, Rubber Handle, 18:1 (9900002)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 5/8” wide x 150' Sterling Seal-1 Spool (EJS1500.625150)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M 3M 4492B Double Coated Foam Tape 6" x 5yd, Black (4492)
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- 3M 3M™ 4462 Double Sided Foam Tape, 1/2" x 72 yds., 1/32", White, 1/Case (T95344621PK)
- 3M 3M 4910 VHB Tape 0.5" circle, Clear, 40 mil, 250PK (4910)
- 3M 3M 4466W Double Coated Foam Tape 2" x 5yd, White (4466)
- 3M Double Sided Foam Tape, 1"x36 yds., 1/8", Natural (T95540081PK)
- 3M Double Sided Foam Tapes