Shop All Double Sided Foam Tapes
3M
3M 4466W Double Coated Foam Tape 2" x 5yd, White
Mfr # 4466
Zoro # G4252141
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4466
- Zoro # G4252141
- UPC # 888519014875
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Width | 2" |
Length | 5 yd. |
Imperial Tape Width | 2 in |
Imperial Tape Length | 5 yd |
Metric Width | 50.8 mm |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4466, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 158 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 0.75 x 1000 in. Hercules Mega Tape Thread Sealant, Grey (15110)
- DUCTMATE Low VOC Duct Sealant, 1 gal, Pail, Gray, Water Base (GRPROSEAL1)
- GE Sealant Sili Wnd Dr Wht 10.1Oz (GE5010)
- KISSLER Thread Sealant Tape, 1/2 In. W, 520 In. L (08-2000)
- 3M 3M 4466W Double Coated Foam Tape 1" x 5yd, White, Tape Length: 5 yd (4466)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- 3M Stamark High Performance Tape A380IES Wh (A380I ES)
- 3M 3M 4646 VHB Tape 2" circle, Dark Gray, 25 mil, 5PK (4646)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532W)
- 3M 3M 4492B Double Coated Foam Tape 1" x 72yd, Black (4492)
- 3M Double Sided Foam Tapes