Shop All Double Sided Foam Tapes
3M
3M 4466W Double Coated Foam Tape 12" x 5yd, White
Mfr # 4466
Zoro # G4250075
original price:
$88.65
4% off
new price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4466
- Zoro # G4250075
- UPC # 888519014806
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 5 yd |
Width | 12" |
Tape Core Diameter | 1.5 in |
Length | 5 yd. |
Imperial Tape Width | 12 in |
Metric Width | 304.8 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4466, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Maximum Tape Performance Temperature 158 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STUFF Spray Foam Sealant, 12 oz, Yellow (00157906)
- DAP Solvent Wood Filler Can Pine Plastic Wood (21404)
- INTERTAPE Pg20 Slv 1X60Yd Ipg, Pk36 (PG20..2)
- JT EATON Board Glue Double Jeporardy (182B)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M 3M 4466W Double Coated Foam Tape 1" x 5yd, White (4466)
- 3M Plate Mounting Tape, 18"x25 yd, Blue (E1820H)
- 3M 3M 4959 VHB Tape 2" x 5yd, White, 120 mil (4959)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M AutomotiveAttachmentTp06377gray0.76, PK12 (06377)
- 3M Double Sided Foam Tapes