Shop All Double Sided Foam Tapes
3M
3M 4466W Double Coated Foam Tape 12" x 5yd, White
Mfr # 4466
Zoro # G4236391
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4466
- Zoro # G4236391
- UPC # 888519014912
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 5 yd |
Length | 5 yd. |
Tape Core Diameter | 1.5 in |
Width | 12" |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 12 in |
Metric Tape Length | 4.57 m |
Metric Width | 304.8 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4466, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Maximum Tape Performance Temperature 158 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Putty Epoxy Tankweld 1Oz (8217)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C616)
- GORILLA GLUE Micro Precise High Strength Hybrid Adhesive Glue 5 gm (103616)
- HOMAX Pre-Mixed Ceiling Texture, 2.2 L, Bottle, White (8522)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M 3M 4466W Double Coated Foam Tape 1" x 5yd, White, Tape Length: 5 yd (4466)
- 3M PELTOR Hygiene Tape for Microphone HYM10 (HYM1000)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M 3M 4032 Double Coated Foam Tape 6" x 5yd, White, 1/32" thick (4032)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC11394-0.5" X 5YD)
- 3M Foam Tape