Shop All Double Sided Foam Tapes
3M
3M 4466W Double Coated Foam Tape 1" x 5yd, White
Mfr # 4466
Zoro # G4323785
original price:
$9.85
5% off
new price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4466
- Zoro # G4323785
- UPC # 888519014752
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Width | 1" |
Length | 5 yd. |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4466, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 158 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE High Strength Fast Tack Spray Adhesive (363-1)
- TAPECASE Foil Tape, 2 In. x 6 Yd., Copper (15D567)
- WEST SYSTEM Adhsv Filr Silica 1.7Oz (406-2)
- DAP Dap-Liquid Cement Crack Filler-Quart Bottle (SLCD37584)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M 3M 4056 Double Coated Foam Tape 6" x 5yd, Black, 1/16" thick (4056)
- 3M 3M 4032 Double Coated Foam Tape 12" x 5yd White, 1/32" thick (4032)
- 3M 3M GPT020 Double Coated Tape 1.5" circles - 100 per pack (3M GPT-020)
- 3M Double Coated Tape, Paper, Clear, PK72 (444)
- 3M Foam Tape